Order Entry
Export
Orders LinkContactUsLinkComponent
Large Cells for Special Applications

Large Cells for Special Applications

With Glas lid, path length accuracy ±0,5 mm, 25×25 mm, 22,5 mm, 6000 µl, 20 mm, OG: Optical glass, for measurements in the Vis range from 360 - 2500 nm
Catalog # HELL704000-20-10
Supplier:   Hellma
Large Cells for Special Applications
Catalog # HELL704000-20-10
Supplier:  Hellma
Large Cells for Special Applications
Large Cells for Special Applications

With Glas lid, path length accuracy ±0,5 mm, 25×25 mm, 22,5 mm, 6000 µl, 20 mm, OG: Optical glass, for measurements in the Vis range from 360 - 2500 nm

Price
276,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Hellma® large cells for special applications in the Vis range, 10 to 50 mm path length, with or without lid.

  • Cells made of optical glass

  • Wavelength range from 360 to 2500 nm
  • Path length: 10 to 50 mm
  • With or without lid
  • Volume: 6000 to 600000 µl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.
  
Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.

Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimised.

Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

Certifications: Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.

Specifications
  • Ext.Ø:
    25×25 mm
  • Path length:
    20 mm
  • Volume:
    6000 µl
  • Window material:
    OG: Optical glass, for measurements in the Vis range from 360 - 2500 nm
  • Description:
    With Glas lid, path length accuracy ±0,5 mm
  • Height:
    22,5 mm
  • Seq:
    1