Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1000 ml, 132 mm, 102 mm
Catalog # 213-0229
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # 213-0229
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

1000 ml, 132 mm, 102 mm

Price
44,50 €
Log in for availability
1 * 2 items
Product Details & Documents

Aluminium, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    102 mm
  • Capacity:
    1000 ml
  • Height:
    132 mm
  • Seq:
    04