Order Entry
Export
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

250 ml, 76 mm, 69 mm
Catalog # 213-0227
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # 213-0227
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

250 ml, 76 mm, 69 mm

Price
79,00 €
Log in for availability
1 * 5 items
Product Details & Documents

Aluminium, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    69 mm
  • Capacity:
    250 ml
  • Height:
    76 mm
  • Seq:
    02