Order Entry
Export
Orders LinkContactUsLinkComponent
 

Test tubes with Quickfit® ground sockets

31 ml, 150 mm, 23 mm, 19/26 NS
Catalog # 201-8625
Supplier:   SciLabware
Test tubes with Quickfit® ground sockets
Catalog # 201-8625
Supplier:  SciLabware
Test tubes with Quickfit® ground sockets
Test tubes with Quickfit® ground sockets

31 ml, 150 mm, 23 mm, 19/26 NS

Price
84,20 €
Log in for availability
1 * 5 items
Product Details & Documents

Pyrex® borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Standard ground sockets.

 : Stoppers have to be ordered separately.

Specifications
  • Ext.Ø:
    23 mm
  • Socket size:
    19/26 NS
  • Capacity:
    31 ml
  • Length:
    150 mm
  • Seq:
    07