Test tubes with Quickfit® ground sockets
19 ml, 100 mm, 23 mm, 19/26 NS
Catalog # 201-8624
Supplier: SciLabware
Jump to:
Product Details & Documents
Pyrex® borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Standard ground sockets.
: Stoppers have to be ordered separately.
Specifications
- Ext.Ø:23 mm
- Socket size:19/26 NS
- Capacity:19 ml
- Length:100 mm
- Seq:04



