Test tubes with Quickfit® ground sockets
5 ml, 100 mm, 14 mm, 10/19 NS
201-8619
Pyrex® borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Standard ground sockets.
Ordering information: Stoppers have to be ordered separately.
- Ext.Ø:14 mm
- Socket size:10/19 NS
- Capacity:5 ml
- Length:100 mm
- Seq:01



