High pressure syringes
23, 1 ml, 70 mm, 0,63 mm, Sleeved side hole, 1M-BP (0.36)H
SGEA008171
These high pressure syringes are designed for high pressure gas sampling.
- Rated to 34 bar
- Fitted with a gas tight on/off valve and high pressure 70 mm, 23 gauge needle
- Ext.Ø:0,63 mm
- Gauge:23
- Type:1M-BP (0.36)H
- Type of tip:Sleeved side hole
- Volume:1 ml
- Length:70 mm
- Seq:01



