Dishes, evaporating
15 ml, 25 mm, 50 mm
Catalog # BIBB1450/01D
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with spout.
- High resistance to chemical attack and thermal shock
- Complies to DIN 12336
- Quick and easy to clean
For wide range of applications. Feature flat base and curved sides.
Specifications
- Ext.Ø:50 mm
- Capacity:15 ml
- Height:25 mm
- Seq:01



