Order Entry
Export
Orders LinkContactUsLinkComponent
Digestion tubes, plain neck

Digestion tubes, plain neck

100 ml, 300 mm, 26 mm, - NS
Catalog # 201-3050
Supplier:   SciLabware
Digestion tubes, plain neck
Catalog # 201-3050
Supplier:  SciLabware
Digestion tubes, plain neck
Digestion tubes, plain neck

100 ml, 300 mm, 26 mm, - NS

Price
123,00 €
Log in for availability
1 * 5 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance

Designed for use with block heaters.

Specifications
  • Ext.Ø:
    26 mm
  • Socket size:
    - NS
  • Capacity:
    100 ml
  • Length:
    300 mm
  • Seq:
    01