Desiccators, vacuum
With stopcock, 200 DN, 178 mm, 260×262 mm, Vacuum desiccator, with ceramic plate
Catalog # AZLODWA215
Supplier: SciLabware
Jump to:
Product Details & Documents
Transparent polycarbonate lid and base.
- Durable with high impact resistance
- Safely withstand high vacuum pressures
- Ceramic plate allows the use of incandescent crucibles
Delivery information: Supplied wth plate.
Specifications
- Nominal size:200 DN
- Type:With stopcock
- Description:Vacuum desiccator, with ceramic plate
- Seq:01
- Usable height:178 mm
- Ø ext.×H:260×262 mm



