HPLC columns, Waters Spherisorb®
Analytical, S5 C6 endcapped, 80 Å, 5 µm, 4,60 mm, 150 mm
554-0959
: WATERS
Spherisorb® is a porous, spherical material with a range of narrow particle and pore size distribution resulting in very efficient chromatographic separations. These columns have industry standard, fixed end-fittings and are available in three particle sizes. For guard columns, use corresponding Spherisorb® guard cartridge with stand-alone holder listed under “Fittings and Accessories'”
- Wide range of sizes and bonded phases
- Silica is produced in 3, 5, and 10 µm particle sizes
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:80 Å
- Length:150 mm
- Phase:S5 C6 endcapped



