Safety spectacles, Silium
Anti-UV (2-1,2), anti-fog, anti-scratch, Silver, Clear PC
Catalog # 111-0121
Supplier: Bollé Safety
Jump to:
Product Details & Documents
These slim and attractively designed spectacles feature a metal, nickel-free frame and a curved lens.
- Flexible temples bend up to 160%, equipped with comfort pads
- Flexible fittings in the nose bridge offer extra comfort
Weight: 34 g
EN 166, EN 170
: EN 166, EN 170
Documents
BOLESILPSI_TDS_EN
Datasheet
Specifications
- Type:Anti-UV (2-1,2), anti-fog, anti-scratch
- Colour:Silver
- Seq:01
- Lenses:Clear PC



