Cover glasses
22×40 mm, #1, Glass
Catalog # 630-1590
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Made of chemically resistant borosilicate D 263™ M glass, Hydrolytic Class I
- No bubbles or flaws
- Suitable for in vitro diagnostic (IVD) applications
Thickness: 0,13 - 0,16 mm
: Supplied 100 in hinged boxes or in boxes with separate lid.
Documents
Certificates
Search by Lot NumberSpecifications
- No.:#1
- L×W:22×40 mm
- Material:Glass
- Seq:10



