Qualitative filter papers, technical, smooth, grade 3 hw
3 hw, 210 mm
SARTFT-4-303-210
Qualitative filter papers, technical, smooth, grade 3 hw
SARTFT-4-303-210
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration. Used for essential oils; essences; salt solutions; tinctures; spirits; routine laboratory analyses.
- Grade:3 hw
- Seq:29
- Size:210 mm
- Thickness:0,14 mm
- Cat. No.:SARTFT-4-303-210
- Wet burst strength:>40 kPa
- Environmental certification:Renewable Energy Certificate
- Filtration speed:20 s
- Particle retention:8 - 12 µm
- Environmentally Preferable:Low Manufacturing Impact
- Weight:65 g/m²



