Ferrules for single ferrule column connectors
Ferrule, 0,32 mm to 0,25 mm ID, 15% graphite/85% Vespel®
Catalog # VARICP4782
Supplier: VARIAN
Jump to:
Product Details & Documents
Specifications
- Description:Ferrule, 0,32 mm to 0,25 mm ID
- Material:15% graphite/85% Vespel®
- Seq:07



