Order Entry
Export
Orders LinkContactUsLinkComponent
Handheld refractometers for wine

Handheld refractometers for wine

0 - 240 °Bé ; 0 - 53 °Bx, ±0,2 %, 1 °Bé ; 0,1 °Bx
Catalog # 635-0282
Supplier:   Atago
Handheld refractometers for wine
Catalog # 635-0282
Supplier:  Atago
Handheld refractometers for wine
Handheld refractometers for wine

0 - 240 °Bé ; 0 - 53 °Bx, ±0,2 %, 1 °Bé ; 0,1 °Bx

Price
352,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The PAL series with special scales are pocket sized.

  • Simple handed operation
  • Rapid results: Three second response
  • Battery operated instruments

Certifications: IP 65 allows rinsing off the sample with running water.

Specifications
  • Range:
    0 - 240 °Bé ; 0 - 53 °Bx
  • Resolution:
    1 °Bé ; 0,1 °Bx
  • Precision:
    ±0,2 %
  • Cat. No.:
    635-0282
  • Response time:
    3 seconds
  • Sample size:
    0,3 ml
  • W×D×H:
    55×31×109 mm
  • Electrical:
    Two AAA batteries
  • Temperature compensation range:
    0…40 °C
  • Weight:
    100 g