Order Entry
Export
Orders LinkContactUsLinkComponent
Corning® Storage Mats

Corning® Storage Mats

Chemical resistant storage mat, PP, for 384-well deep well PP storage block, -
Catalog # 732-0482
Supplier:   Corning
Corning® Storage Mats
Catalog # 732-0482
Supplier:  Corning
Corning® Storage Mats
Corning® Storage Mats

Chemical resistant storage mat, PP, for 384-well deep well PP storage block, -

Price
538,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Multiple formats for specific and precise fit on 96-well and 384-well plates and blocks.

  • Non sterile
  • Not treated

Round well microplate storage mat: Fits Corning® 96 round well plates and blocks.
Manufactured from ethyl vinyl acetate (EVA), compatible with DMSO
Certified free from DNase and RNase
Can be applied manually or with applicator.

Square well storage block sealing mat: Fits Corning® 96 square 2 ml well storage blocks.
Manufactured from ethyl vinyl acetate (EVA), compatible with DMSO
Certified free from DNase and RNase
Can be applied manually or with applicator.

Chemical resistant sealing mats: Precise fit for Corning® 384-well deep well PP storage block or Corning® 96-well expanded volume PP microplate.
Solvent resistant polypropylene provides compatibility with many common organic solvents (e.g. DMSO, ethanol, methanol)
Firm seal prevents evaporation and gas exchange
Ideal for use in long-term, low temperature compound storage

Thermowell® sealing mat: These silicone rubber mats offer a cost effective alternative to other sealing methods and provide 100% sealing when used in conjunction with clamp or screw down heated lid thermal cyclers.
Easy to apply and remove
Fully autoclavable and reusable (at least five times)

Documents

Specifications
  • Sterile:
    -
  • Description:
    Chemical resistant storage mat, PP, for 384-well deep well PP storage block
  • Seq:
    05