Order Entry
Export
Orders LinkContactUsLinkComponent
Hose connectors, without nut

Hose connectors, without nut

PTFE, 55 mm, GL 25 screw caps, 15 mm
Catalog # BOHLD568-25
Supplier:   Bohlender
Hose connectors, without nut
Catalog # BOHLD568-25
Supplier:  Bohlender
Hose connectors, without nut
Hose connectors, without nut

PTFE, 55 mm, GL 25 screw caps, 15 mm

Price
8,90 €
Log in for availability
1 * 1 items
Product Details & Documents

GL 14 and GL 18 hose connectors made of PFA, GL 25 and GL 32 hose connectors made of PTFE with elastic sealing lip and FPM O-ring.

  • Available as straight or bent type
  • Universal chemical resistance
  • Maximum temperature up to 200 °C
Specifications
  • For:
    GL 25 screw caps
  • Tubing int.Ø:
    15 mm
  • Length:
    55 mm
  • Material:
    PTFE