Measuring beakers with handle
3000 ml, 242 mm, 170 mm, 50 ml
Catalog # HIRS7600296
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
- With spout
Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.
Food-safe products according to EC Directive No. 10/2011.
Specifications
- Ext.Ø:170 mm
- Graduation Interval:50 ml
- Capacity:3000 ml
- Height:242 mm
- Seq:07



