Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Speciality pH Electrodes

VWR®, Speciality pH Electrodes

Spear tip, double junction (PVDF/Pellon), 0...100 °C, Epoxy, Gel, 12/9×150 mm, DIN, Bread, butter, cheese, fats, meat
Catalog # 662-0085
Supplier:   VWR Collection
VWR®, Speciality pH Electrodes
Catalog # 662-0085
Supplier:  VWR Collection
VWR®, Speciality pH Electrodes
VWR®, Speciality pH Electrodes

Spear tip, double junction (PVDF/Pellon), 0...100 °C, Epoxy, Gel, 12/9×150 mm, DIN, Bread, butter, cheese, fats, meat

Price
213,00 €
Log in for availability
1 * 1 items
Product Details & Documents

pH electrodes with 1 m fixed cable or S7 connector.

  • Checked at five points during the manufacturing process and lot stamped to ensure quality
  • Storage soaker bottle to protect the electrode, keeping the item in top condition and instantly ready for use

pH range: 0 to 14

Temperature range: 0 to +100 °C (10 to 100 °C for flat tips)

Response time: 95% <1 second (95% <5 seconds for flat tips)

Specifications
  • Connection:
    DIN
  • Ø×L:
    12/9×150 mm
  • For:
    Bread, butter, cheese, fats, meat
  • Type:
    Spear tip, double junction (PVDF/Pellon)
  • Material:
    Epoxy
  • Seq:
    22
  • Electrolyte:
    Gel
  • Temp.:
    0...100 °C
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • BNC connector cable, coaxial, Coax53
    BNC connector cable, coaxial, Coax53
    662-1410
    1 m
    Log in for availability
    1 * 1 items - 54,90 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • DIN connector cable, coaxial, Coax54
    DIN connector cable, coaxial, Coax54
    662-1411
    1 m
    Log in for availability
    1 * 1 items - 67,40 €