Jars, white with red cap
150 ml, 73,0 mm, 60,4 mm
Catalog # HEIZ41-0150
Supplier: Rosa Heinz GmbH
Jump to:
Product Details & Documents
PP, white with red PP cap.
- Excellent chemical resistance
- Excellent temperature resistance
Ideal for sampling, transportation and storage.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:73,0 mm
- Capacity:150 ml
- Height:60,4 mm
- Seq:07



