Handheld refractometers for wine
0 - 21 °Bé, ±0,2 %, 0,1 °Bé
Catalog # 635-0157
Supplier: Atago
Jump to:
Product Details & Documents
The PAL series with special scales are pocket sized.
- Simple handed operation
- Rapid results: Three second response
- Battery operated instruments
Certifications: IP 65 allows rinsing off the sample with running water.
Specifications
- Range:0 - 21 °Bé
- Resolution:0,1 °Bé
- Precision:±0,2 %
- Cat. No.:635-0157
- Response time:3 seconds
- Sample size:0,3 ml
- W×D×H:55×31×109 mm
- Electrical:Two AAA batteries
- Temperature compensation range:0…40 °C
- Weight:100 g



