Order Entry
Export
Orders LinkContactUsLinkComponent
Conical cork stoppers

Conical cork stoppers

30,0 mm, 75,0 mm, 80,0 mm
Catalog # BRAMKS30-80-75
Supplier:   BRAEMSWIG
Conical cork stoppers
Catalog # BRAMKS30-80-75
Supplier:  BRAEMSWIG
Conical cork stoppers

30,0 mm, 75,0 mm, 80,0 mm

Price
73,60 €
Log in for availability
1 * 10 items
Product Details & Documents

These conical stoppers are made of cork.

Specifications
  • Ø bottom:
    75,0 mm
  • Ø top:
    80,0 mm
  • Height:
    30,0 mm
  • Seq:
    14