Conical cork stoppers
30,0 mm, 65,0 mm, 70,0 mm
Catalog # BRAMKS30-70-65
Supplier: BRAEMSWIG
Jump to:
Product Details & Documents
These conical stoppers are made of cork.
Specifications
- Ø bottom:65,0 mm
- Ø top:70,0 mm
- Height:30,0 mm
- Seq:12
These conical stoppers are made of cork.