Digital refractometers, PR-α series
PR-201α, 0,0 - 60,0 °Brix, 0,1 °Brix
Catalog # 635-0151
Supplier: Atago
Jump to:
Product Details & Documents
Modern, attractive refractometers for sugar applications.
- Different colours to identify the models
- Simple two-button operation
- Calibration with water
External light interference (ELI) to take accurate measurements in daylight or near a window.
: PR-301α is supplied with a calibration standard (7 ml) and round sheets.
Specifications
- Model:PR-201α
- Range:0,0 - 60,0 °Brix
- Resolution:0,1 °Brix
- Cat. No.:635-0151
- W×D×H:170×90×40 mm
- Electrical:9 V 006p dry battery
- Temperature compensation range:5/10...40 °C
- Weight:300 g



