Order Entry
Export
Orders LinkContactUsLinkComponent
Capillary columns, Rtx®-1301

Capillary columns, Rtx®-1301

Capillary, Rtx®-1301, 1,40 µm, 0,25 mm, 60 m
Catalog # 568-2295
Supplier:   Restek
Capillary columns, Rtx®-1301
Catalog # 568-2295
Supplier:  Restek
Capillary columns, Rtx®-1301

Capillary, Rtx®-1301, 1,40 µm, 0,25 mm, 60 m

Price
1 290,00 €
Log in for availability
1 * 1 items
Product Details & Documents

General purpose columns for residual solvents, alcohols, oxygenates and volatile organic compounds.

Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane

Temperature range: –20 to 280 °C

Suitable replacement for: DB-1301, DB-624, VF-1301ms, VF-624ms, CP-1301, ZB-624. Equivalent to USP G43 phase.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,40 µm
  • Ø int.:
    0,25 mm
  • Length:
    60 m
  • Phase:
    Rtx®-1301