Capillary columns, Rtx®-200MS (fused silica)
Rtx-200MS cap column, Microbore, Rtx®-200MS, 1,00 µm, 0,53 mm, 15 m
Catalog # REST15652
Supplier: Restek
Jump to:
Product Details & Documents
Rtx-200 columns have accomplished many difficult separations. The trifluoropropylmethyl polysiloxane stationary phase has a unique selectivity that changes elution orders and resolves compounds that phenyl, cyano, or carbowax phases can not. These columns offer exceptional thermal stability, low bleed, and superior inertness - even for active compounds such as phenols, and with sensitive detectors such as ECDs, NPDs, and MSDs.
- Equivalent to USP G6 phase
General purpose columns for solvents, Freon fluorocarbons, alcohols, ketones, silanes, glycols. Excellent confirmation column with an Rtx-5 column for phenols, nitrosamines, organochlorine pesticides, chlorinated hydrocarbons, and chlorophenoxy herbicides.
Specifications
- Column Format:Microbore
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Description:Rtx-200MS cap column
- Length:15 m
- Seq:21
- Phase:Rtx®-200MS



