GC Columns, Rt-bDEXsm™
Capillary, 0,25 µm, 0,25 mm, 30 m
Catalog # REST13105
Supplier: Restek
Jump to:
Product Details & Documents
Separations of more than one hundred chiral compounds have been achieved using our unique DEX columns, and DEX columns continue to demonstrate stability after hundreds of temperature program cycles. 2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane.These are excellent column for most chiral compounds in essential oils.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m



