Order Entry
Export
Orders LinkContactUsLinkComponent
Capillary columns, Rtx®-Wax

Capillary columns, Rtx®-Wax

Capillary, Rtx®-Wax, 0,50 µm, 0,32 mm, 30 m
Catalog # 568-2231
Supplier:   Restek
Capillary columns, Rtx®-Wax
Catalog # 568-2231
Supplier:  Restek
Capillary columns, Rtx®-Wax

Capillary, Rtx®-Wax, 0,50 µm, 0,32 mm, 30 m

Price
798,00 €
Log in for availability
1 * 1 items
Product Details & Documents

General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.

Polar phase; Crossbond® Carbowax® polyethylene glycol

Temperature range: 20 to 250 °C

Equivalent to USP G14, G15, G16, G20, G39 phases.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,32 mm
  • Length:
    30 m
  • Phase:
    Rtx®-Wax