Capillary columns, Rtx®-Wax
Capillary, Rtx®-Wax, 0,50 µm, 0,25 mm, 15 m
568-2227
: Restek
General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 20 to 250 °C
Equivalent to USP G14, G15, G16, G20, G39 phases.
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,25 mm
- Length:15 m
- Phase:Rtx®-Wax



