Capillary columns, Rtx®-Wax
Capillary, Rtx®-Wax, 0,10 µm, 0,32 mm, 30 m
Catalog # 568-2218
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 20 to 250 °C
Equivalent to USP G14, G15, G16, G20, G39 phases.
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:Rtx®-Wax



