Capillary columns, Rtx®-1701
Rtx-1701 cap column, Capillary, Rtx®-1701, 1,00 µm, 0,25 mm, 15 m
568-2196
: Restek
General purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides.
Midpolarity phase; Crossbond® 14% cyanopropylphenyl/86% dimethyl polysiloxane
Temperature range: –20 to 280 °C
Suitable replacement for: DB-1701R, DB-1701, CP Sil 19 CB, VF-1701ms, VF-1701 Pesticides, ZB-1701, ZB-1701P. Equivalent to USP G46 phase.
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,25 mm
- Description:Rtx-1701 cap column
- Length:15 m
- Seq:11
- Phase:Rtx®-1701



