Order Entry
Export
Orders LinkContactUsLinkComponent
 

Capillary columns, Stabilwax®

Stabilwax cap column, Microbore, 0,50 µm, 0,53 mm, 30 m
Catalog # 568-2150
Supplier:   Restek
Capillary columns, Stabilwax®
Catalog # 568-2150
Supplier:  Restek
Capillary columns, Stabilwax®
Capillary columns, Stabilwax®

Stabilwax cap column, Microbore, 0,50 µm, 0,53 mm, 30 m

Price
930,00 €
Log in for availability
1 * 1 items
Product Details & Documents

General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).

Polar phase; Crossbond® Carbowax® polyethylene glycol

Temperature range: 40 to 250 °C

Equivalent to USP G14, G15, G16, G20, and G39 phases.

Specifications
  • Column Format:
    Microbore
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,53 mm
  • Description:
    Stabilwax cap column
  • Length:
    30 m