Capillary columns, Stabilwax®
Stabilwax cap column, Capillary, 0,25 µm, 0,32 mm, 60 m
Catalog # 568-2143
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 40 to 250 °C
Equivalent to USP G14, G15, G16, G20, and G39 phases.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Description:Stabilwax cap column
- Length:60 m
- Seq:36
- Cat. No.:568-2143



