Order Entry
Export
Orders LinkContactUsLinkComponent
 

Capillary columns, MXT®-1301

Capillary, MXT®-1301, 3,00 µm, 0,53 mm, 30 m
Catalog # REST76085
Supplier:   Restek
Capillary columns, MXT®-1301
Catalog # REST76085
Supplier:  Restek
Capillary columns, MXT®-1301
Capillary columns, MXT®-1301

Capillary, MXT®-1301, 3,00 µm, 0,53 mm, 30 m

Price
1 044,00 €
Log in for availability
1 * 1 items
Product Details & Documents

MXT®-1301 Siltek®-treated stainless steel columns are general purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds.

  • Low to midpolarity phase; Crossbond® cyanopropylphenyl dimethyl polysiloxane
  • Temperature range -20 to 280 °C
  • Equivalent to USP G43 phase

Coil diameter: 114,3 mm

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    3,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Seq:
    03
  • Phase:
    MXT®-1301