Capillary columns, MXT®-1301
Capillary, MXT®-1301, 1,00 µm, 0,53 mm, 30 m
Catalog # REST76055
Supplier: Restek
Jump to:
Product Details & Documents
MXT®-1301 Siltek®-treated stainless steel columns are general purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds.
- Low to midpolarity phase; Crossbond® cyanopropylphenyl dimethyl polysiloxane
- Temperature range -20 to 280 °C
- Equivalent to USP G43 phase
Coil diameter: 114,3 mm
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:01
- Phase:MXT®-1301



