Capillary columns, MXT®-624
Capillary, MXT®-624, 1,40 µm, 0,25 mm, 60 m
REST70969
: Restek
MXT®-624 Siltek®-treated stainless steel columns are application specific columns for volatile organic pollutants. Recommended in U.S. EPA methods for volatile organic pollutants.
- Low- to midpolarity phase
- Temperature range form –20 to 280 °C
- Equivalent to USP G43 phase
- 4,5 inch standard coil diameter
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Length:60 m
- Seq:02
- Phase:MXT®-624



