Capillary columns, MXT®-624
Capillary, MXT®-624, 1,40 µm, 0,25 mm, 30 m
Catalog # REST70968
Supplier: Restek
Jump to:
Product Details & Documents
MXT®-624 Siltek®-treated stainless steel columns are application specific columns for volatile organic pollutants. Recommended in U.S. EPA methods for volatile organic pollutants.
- Low- to midpolarity phase
- Temperature range form –20 to 280 °C
- Equivalent to USP G43 phase
- 4,5 inch standard coil diameter
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:01
- Phase:MXT®-624



