Capillary columns, Rtx®-1701
Rtx-1701 cap column, Capillary, Rtx®-1701, 0,40 µm, 0,18 mm, 40 m
Catalog # 568-2470
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides.
Midpolarity phase; Crossbond® 14% cyanopropylphenyl/86% dimethyl polysiloxane
Temperature range: –20 to 280 °C
Suitable replacement for: DB-1701R, DB-1701, CP Sil 19 CB, VF-1701ms, VF-1701 Pesticides, ZB-1701, ZB-1701P. Equivalent to USP G46 phase.
Specifications
- Column Format:Capillary
- Film thickness:0,40 µm
- Ø int.:0,18 mm
- Description:Rtx-1701 cap column
- Length:40 m
- Seq:08
- Phase:Rtx®-1701



