HPLC columns, MetaCarb
Metacarb 87H, Analytical, 7,80 mm, 300 mm
VARIA5210
: VARIAN
The MetaCarb™ line of carbohydrate columns provides high resolution columns for applications requiring high performance carbohydrate and organic acid analysis. These columns contain sulfonated polystyrene resins in the Calcium (87C), Hydrogen (87H), and Lead (87P) forms, and provide a wide range of selectivities for carbohydrate and organic analysis. They are widely used in the food and beverage industries for analysis of sweeteners, corn and cane sugars, fruit juices, soft drinks, beer and dairy products.
- Superior carbohydrate separations
- Wide range of column selectivities
- Higher reproducibility and durability
The MetaCarb™ Pb Plus column contains an 8 μm highly cross-linked, sulfonated SDVB resin in the lead ionic form. This column is designed for analysis of monosaccharides and sugar alcohols.
- Column Format:Analytical
- Ø int.:7,80 mm
- Description:Metacarb 87H
- Length:300 mm



