Order Entry
Export
Orders LinkContactUsLinkComponent
Screwthread tubes, GL, heavy wall DURAN®

Screwthread tubes, GL, heavy wall DURAN®

GL 45, 40 mm, 3,2 mm, 180 mm
Catalog # SCOT286263005
Supplier:   DWK Life Sciences
Screwthread tubes, GL, heavy wall DURAN®
Catalog # SCOT286263005
Supplier:  DWK Life Sciences
Screwthread tubes, GL, heavy wall DURAN®
Screwthread tubes, GL, heavy wall DURAN®

GL 45, 40 mm, 3,2 mm, 180 mm

Price
211,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Made of DURAN®, borosilicate glass 3.3, clear.

  • heavy wall
  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.

Supplementary to DIN 12216

Specifications
  • Thread:
    GL 45
  • Tube ext.Ø:
    40 mm
  • Wall thickness:
    3,2 mm
  • Seq:
    05
  • Total length:
    180 mm