Magnetic surface temperature probes
Magnetic surface probe up to 250 °C (for TFN 520), Lemosa connection, 1 m (Silicone cable), TPN 900, −50...+250 °C
Catalog # EBRO1341-0640
Supplier: EBRO
Jump to:
Product Details & Documents
These probes are used for surface temperature measurement on an extended period of ferrous containing compounds, e.g. heating plates, heating tubes, pumps, flushing tools, motors and turbines.
Specifications
- Range:−50...+250 °C
- Description:Magnetic surface probe up to 250 °C (for TFN 520), Lemosa connection, 1 m (Silicone cable)
- Seq:3
- Type:TPN 900



