Order Entry
Export
Orders LinkContactUsLinkComponent
Bottles, wide neck, round, with thread

Bottles, wide neck, round, with thread

850 ml, 82 mm, 91 mm, 165 mm
Catalog # 215-2418
Supplier:   GRAVIS
Bottles, wide neck, round, with thread
Catalog # 215-2418
Supplier:  GRAVIS
Bottles, wide neck, round, with thread
Bottles, wide neck, round, with thread

850 ml, 82 mm, 91 mm, 165 mm

Price
55,80 €
Log in for availability
1 * 12 items
Product Details & Documents

Clear glass.

  • Very wide aperture, screw ring
  • Metal lids, molded joint, resistant up to +120 °C
  • Different formats available

Ordering information: Lids must be ordered separately.

Specifications
  • Ext.Ø:
    91 mm
  • Thread:
    82 mm
  • Capacity:
    850 ml
  • Height:
    165 mm
Complementary Products

Product Information

  • Catalog #
    Thread
    Availability
    Price
  • 215-2704
    63 mm
    Log in for availability
    1 * 12 items - 11,50 €

  • 215-2705
    82 mm
    Log in for availability
    1 * 12 items - 16,90 €