Single-channel pipettes, electronic, variable volume, Transferpette® electronic
250 - 5000 µl, 5 µl, ±0,6 %, <0,2 %, 500 - 5000 µl, EU-adapter
613-0083
: Brand
Single-channel pipettes, electronic, variable volume, Transferpette® electronic
613-0083
: Brand
The piston-operated pipette Transferpette® electronic combines the widely recognized features of BRAND mechanical pipettes with the advantages of electronic apparatus.
- Easy to use: Intuitive menu control, coloured eject button and straightforward technical documentation
- Due to the optimised standard design of the tip cone, BRAND® or other manufacturers' tips can be used
- Wide selection of programs; pipetting, sample mixing, reverse pipetting, pipetting for electrophoresis, dispensing, ‘Easy Calibration' program for making quick adjustments to the Transferpette® electronic without tools, and ‘Refresh' battery functions
- Autoclavable (pipette shaft only)
* Filter
: Supplied with certificate of quality, battery, and silicone oil.
- Volume:250 - 5000 µl
- With:EU-adapter
- Seq:14
- Increment:5 µl
- Accuracy:±0,6 %
- Imprecision:<0,2 %
- Recommended tips:500 - 5000 µl
Accessories
- Description
- Description
- 613-4226Charging stand for 3 Transferpette® electronic up to 1000 µl, with EU plug1 * 1 items - 222,00 €
- Description
- Description
- 613-3721Individual stand for one Transferpette® electronic (0,25 - 5 ml) or one Transferpette® S (2 ml or 0,5 - 5 ml)1 * 1 items - 56,20 €
- Description
- Description
- BRND705539Shaft with ejector spring for Transferpette electronic, 2 - 20 µl, single channel1 * 1 items - 14,30 €
- Description
- BRND705541Shaft with ejector spring for Transferpette electronic, 50 - 1000 µl, single channel1 * 1 items - 14,30 €
- Description
- BRND705537Shaft with ejector spring for Transferpette electronic, 10 - 200 µl, single channel1 * 1 items - 14,30 €
- Description
- BRND705538Shaft with ejector spring for Transferpette electronic, 0,5 - 10 µl, single channel1 * 1 items - 21,60 €



