Order Entry
Export
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

55 mm, 8 mm, 70 - 90 mm, 70 mm
Catalog # 221-0017
Supplier:   SciLabware
Funnels with short stem
Catalog # 221-0017
Supplier:  SciLabware
Funnels with short stem
Funnels with short stem

55 mm, 8 mm, 70 - 90 mm, 70 mm

Price
167,00 €
Log in for availability
1 * 10 items
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls.

Specifications
  • Funnel O-Ø:
    70 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    55 mm
  • For filter Ø:
    70 - 90 mm