Beta-galactosidase substrates
β-D-galactopyranoside, λ max = 540 nm, Pink, 100 mg
Catalog # 10013.
Supplier: Biotium
Jump to:
Product Details & Documents
Chromogenic and fluorogenic beta-galactosidase substrates.
White solid form soluble in water and DMSO.
: Includes 5 mg of X-gal, red-beta-D-gal, rose-beta-D-gal, purple-beta-D-gal and green-beta-D-gal.
: Store at −20 °C and protect from light.
Specifications
Specifications
- Pk:100 mg
- Colour:Pink
- Description:β-D-galactopyranoside, λ max = 540 nm
- Cat. No.:10013.
- Storage conditions:Protect from light
- Storage temperature:−20 °C



