Beta-galactosidase substrates
β-D-galalactopyranoside, λ max = 575 nm, Purple, 25 mg
Catalog # 10014.
Supplier: Biotium
Jump to:
Product Details & Documents
Chromogenic and fluorogenic beta-galactosidase substrates.
White solid form soluble in water and DMSO.
Ordering information: Includes 5 mg of X-gal, red-beta-D-gal, rose-beta-D-gal, purple-beta-D-gal and green-beta-D-gal.
Caution: Store at −20 °C and protect from light.
Specifications
Specifications
- Pk:25 mg
- Colour:Purple
- Description:β-D-galalactopyranoside, λ max = 575 nm
- Cat. No.:10014.
- Storage conditions:Protect from light
- Storage temperature:−20 °C



