Order Entry
Export
Orders LinkContactUsLinkComponent
Dropping bottles TK, glass

Dropping bottles TK, glass

Without inscription, 50 ml, 92 mm, 44 mm
Catalog # HECH41318006
Dropping bottles TK, glass
Catalog # HECH41318006
Dropping bottles TK, glass
Dropping bottles TK, glass

Without inscription, 50 ml, 92 mm, 44 mm

Price
7,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Glass.

  • Good chemical and physical properties
  • For use in applications that do not involve high thermal stresses
  • Amber coloured to protect light sensitive substances

Dropping bottles avalaible in clear and amber format with flat glass stopper.

Specifications
  • Ext.Ø:
    44 mm
  • Type:
    Without inscription
  • Capacity:
    50 ml
  • Height:
    92 mm
  • Seq:
    01