Dropping bottles TK, glass
Without inscription, 100 ml, 106 mm, 55 mm
Catalog # HECH41318012
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Glass.
- Good chemical and physical properties
- For use in applications that do not involve high thermal stresses
- Amber coloured to protect light sensitive substances
Dropping bottles avalaible in clear and amber format with flat glass stopper.
Specifications
- Ext.Ø:55 mm
- Type:Without inscription
- Capacity:100 ml
- Height:106 mm
- Seq:02



