Volumetric flasks, class B, Azlon®
25 ml, 10/19, 115 mm, 0,08 ± ml
Catalog # 214-0119
Supplier: SciLabware
Jump to:
Product Details & Documents
PMP (TPX®), transparent, with PE stopper.
- Clear, easy to read calibration line
- Exposure to temperature up to 121 °C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to 60 °C is recommended to preserve marks and inscriptions
Error limits according to class B, DIN EN ISO 1042.
Specifications
- NS:10/19
- Capacity:25 ml
- Height:115 mm
- Tolerance:0,08 ± ml



